Beli leaf area meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Digilife Leaf Area Meter
    Mulai

    Rp44.999.900

    Digilife Leaf Area Meter
    Deskripsi:
    Mengukur daun: leaf area, average area, length of leaf, width of leaf, perimeter, dan ratio of length and width Ideal untuk studi botani, studi lingkungan, agriculture, meteorologi, kehutanan, riset dan teknologi
    atribut:
    • Data capacity: 5000Groups
    • Length Resolution (mm): 1
    • Measuring Length (mm): ≤2000
    • Measuring Width (mm): ≤213
    • Precision: ±2%
    • Thickness (mm): ≤3
    • Packing Size (WxDxH): 390x230x220
    • Unit Measurement: Millimeter, Square Centimeter
    • Width Resolution (mm): 0.1
  2. AS ONE Nitrate Ion Meter Portable
    Mulai

    Rp9.999.900

    AS ONE Nitrate Ion Meter Portable
    atribut:
    • Waterproof: Equivalent to IP67
    • Size (mm): 165x29x19
    • Calibration: Automatic calibration (1 or 2 points)
    • Sample Volume (ml): 0.3
    • Measurement Range (ppm): NO3^-/62 - 6200, NO3^-N/14 - 1400
    • Measuring Method: Ion electrode method
    • Accessories: standard liquid (150, 2000ppm), dropperx1 volume
    • Power Supply: CR2032 lithium batteryx2 pieces (included for test)
    • Reproducibility (%): ±10
  3. Smart Sensor Lux Meter
    Mulai

    Rp649.900

    Smart Sensor Lux Meter
    atribut:
    • Measuring Range (Lux): 0-200000
  4. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp4.699.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  5. Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Mulai

    Rp369.999.900

    Binder Multifunctional Precision Oven with Program Control RS 422 Interface
    Deskripsi:
    Benefits: - Uniform drying conditions thanks to APT.line technology- Identical test conditions throughout the chamber interior independent of sample size and quantity- Outstanding thermal insulation saves operation costs- Advanced programming optionsImportant characteristics- Temperature range: room temperature plus 5 °C to 300 °C- APT.line preheating chamber technology- Adjustable fan speed- Program-controlled ventilation flap- Color LCD controller with time-segment programming- 2 chrome-plated racks- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm- Computer interface: RS 422
    atribut:
    • Option Model: Standard
    • Recovery Time after 30 seconds door open at 150°C (minute): 3
    • Temperature Range (°C): 300
    • Power Frequency (Hz): 50/60
    • Wall Clearance (mm): Back 160, Sidewise 100
  6. Euromex Handheld Microtome
    Mulai

    Rp19.999.900

    Euromex Handheld Microtome
    Deskripsi:
    - Euromex offers the right tools for preparing samples- Separate preparation instruments- Superior quality- All our instruments are made from stainless steel
    atribut:
    • Type: Box/Handheld
    • Complete With: Table Clamp, Razor Blade Holder, Wooden Cabinet
  7. KENIS Large sliding microtome
    Mulai

    Rp159.999.900

    KENIS Large sliding microtome
    Deskripsi:
    This is a sliding microtome that allows the blade holder to slide and the specimen to be cut accurately with a mechanism that raises it with each movement. The base is made of cast iron, making it heavy and high-performance. It is suitable for a wide range of applications, including testing sections of animal and plant tissues, rubber, polymeric chemical products, lumber, and textiles.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Dimensions (mm): 490 x 265 x 290 (with handle attached)
    • Included Accessories: Disposable knife holder (with replacement blades)
    • Mass (kg): 30
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Interscience Colony Counter Automatic (Alat Hitung Koloni)
    Mulai

    Rp279.999.900

    Interscience Colony Counter Automatic (Alat Hitung Koloni)
    Deskripsi:
    Scan 300 is an automatic colony counter that includes the essential features for Petri dish counting. It is specifically adapted to the usual media in food microbiology: PCA, MRS etc. The Scan 300 can count up to 1000 colonies in 1 second in a constant and repeatable manner. Counting can be up to 98% accuracy. The minimum colony size is 0.1 mm. Scan 300 offers multiple export possibilities to save manual input time. It also increases the security and quality of your analysesColony counter : VCounting on pour, surface, Spiral and circle plated Petri dishes : VAutomatic separation of clustered colonies : VCreation of polygonal exclusion zones : VManual control to add or substract colonies : VLIMS connection : VUSB connection : VAvailable with dataLink traceability system : VStainless steel : V
    atribut:
    • Counting: Automatic with manual control
    • Counting Time: Up to 1000 colonies per second
    • Counting on Petri Dishes Size (mm): Ø55 - Ø90
    • Data Security: Modified data traceability in conformity with 21 CFR part 11 / Connexion with LIMS/SIL systems
    • Frequency (Hz): 50-60
    • Lighting System: Automatic with 6 combinations, top and/or bottom light, white or black background
    • Power (W): 20
    • Results/Traceability: Image/sample number/comments/date/time
    • Type of colony counter: Automatic
    • Voltage (V): 100-240
    • Zoom: x28
  9. Insize Stereo Zoom Microscope Binocular Stereo
    Mulai

    Rp12.999.900

    Insize Stereo Zoom Microscope Binocular Stereo
    atribut:
    • Features: Focus Adjustment, Objective Magnification Adjuster, Reflected Led Light Adjustment, Transmitted Led Light Adjustment
    • Light Source: LED
    • Eyepiece Type: Binocular
    • Microscope Type: Stereo
    • Maximum Magnification Capability: 20X
    • Optical Field of View (mm): 20
    • Working Distance: Fixed
  10. Anton Paar Polarimeter
    Mulai

    Rp639.999.900

    Anton Paar Polarimeter
    Deskripsi:
    Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
    atribut:
    • Environmental Conditions (EN 61010): Indoor Use Only
  11. Velp Digester DK
    Mulai

    Rp93.999.900

    Velp Digester DK
    Deskripsi:
    Thermal homogeneity and precisionThe DK 20 digestion unit with aluminium heating block ensures high thermal homogeneity heating up to 450 °C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C. The DK 20 guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
  12. PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)
    Mulai

    Rp5.599.900

    PUDAK SCIENTIFIC Water Distiller Kit (Kit Distilasi Air)
    Deskripsi:
    CJH 102/02 Kit Destilasi :Kit destilasi terdiri dari serangkaian alat yang dapat digunakan untuk melakukan percobaan destilasi sederhana. Destilasi merupakan proses pemisahan campuran zat yang didasarkan pada perbedaan titik didihnya. Yang dimaksud dengan percobaan destilasi sederhana adalah percobaan pemisahan campuran zat yang memiliki rentang perbedaan titik didih cukup tinggi, seperti pemisahan air teh, pemisahan larutan CuSO4, pemisahan air laut, dsb. Kit destilasi ini cocok digunakan untuk melakukan percobaan destilasi sederhana, baik dari tingkat SMP hingga Universitas. Komponen alat Kit destilasi disimpan dalam 2 tray alat dan dikemas dalam kotak plastik. Kit sudah dilengkapi dengan pembakar spiritus, tetapi fungsinya bisa digantikan dengan pembakar bunsen (jika sudah tersedia di laboratorium sekolah).
  13. Anton Paar Refractometer
    Mulai

    Rp349.999.900

    Anton Paar Refractometer
    Deskripsi:
    Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
    atribut:
    • Power Inlet: According To IEC/EN 60320-1/C14, Protection Class I
    • Housing Material Front, Top and Side Cover: Styrene/Butadiene
    • Housing Material Measuring Prism: Synthetic Sapphire
    • Environmental Conditions (EN 61010): Indoor Use Only
    • Air Humidity: 10 to 90% Relative Humidity, Non-condensing
    • Power Consumption (V/A): Max. 120
  14. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  15. KENIS Simple Microtome for Training
    Mulai

    Rp3.299.900

    KENIS Simple Microtome for Training
    Deskripsi:
    It is a simple hand microtome that can cut the leaves of plants sandwiched between piss thinly with the attached razor.
    atribut:
    • Blade Type: 5 simple slicers
    • Dimensions (mm): Φ75x80
    • Included Accessories: 10 elder cores (polystyrene foam)
  16. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga leaf area meter Terbaru October 2026
Digilife Leaf Area MeterRp44.999.900
AS ONE Nitrate Ion Meter PortableRp9.999.900
Smart Sensor Lux MeterRp649.900
KENTA Clipboard Magnifying Glass LampRp4.699.900
Binder Multifunctional Precision Oven with Program Control RS 422 InterfaceRp369.999.900
Euromex Handheld MicrotomeRp19.999.900
KENIS Large sliding microtomeRp159.999.900
Interscience Colony Counter Automatic (Alat Hitung Koloni)Rp279.999.900
Insize Stereo Zoom Microscope Binocular StereoRp12.999.900
Anton Paar PolarimeterRp639.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)